Best Selling Pliers Set, 3 Piece

Order Code: ZT1286085P

£73.99 Inc VAT (20%)


Description

Knipex 00 20 09 Pliers Set with polished heads. Handles with non-slip plastic coating or with two-colour multi-component grips. Contains; 1 x 03 02 180 Knipex Combination Plier with 2 component, soft-grip handles and longer cutting edges for thicker cables. Gripping zones for flat and round materials. Additionally hardened cutting surfaces. Cutting Capacity: Hard: 2.2mm, Medium Hard: 3.4mm, Multi-Strand: 12.0mm 1 x 70 02 160 Knipex Diagonal Cutter with 2 component, soft-grip handles. They are the essential cutting tool for versatile use with highly precise machined cutting edges for a long service life and clean cutting of hard wire. Edge hardness approximately 62 HRc. Cutting Capacity: Hard: 2.0mm, Medium: 3.0mm, Soft: 4.0mm 1 x 87 01 250 Knipex Cobra Waterpump Plier, with box joint for easier, safer work. Press button action for fast and firm adjustment directly on the workpiece. No unintentional adjustment. One hand adjustment possible with gripping surfaces with special hardened teeth. Self locking on pipes and nuts, no slipping on the workpiece and low handforce required. The guard prevents operators fingers being pinched. Pipe Capacities R=Round H=Hex amp; Adjustments; R: 50mm, H: 46mm, 25 Adjustments

See full description
Specifications for Best Selling Pliers Set, 3 Piece
  • Type
    Pliers Set
  • Number of Pieces
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome