Flexi-head Ratchet Podger Spanner 21mm
0
1
2
3

Flexi-head Ratchet Podger Spanner 21mm

Order Code: ZT3137429S

£22.99 Inc VAT (20%)

Currently unavailable

Description

The flexi-head ratcheting podger spanner from Laser® makes quick work of tightening and loosening fasteners and is particularly useful in tight work spaces.

Features and Benefits
• Reversible ratchet delivers smooth adjustments
• Flexi-head allows for working in tight working areas
• Manufactured from high-quality chrome vanadium steel for tool strength and longevity
• Curved shaft allows for precise alignment

Typical Applications
• Scaffolding
• Steel construction

See full description
Specifications for Flexi-head Ratchet Podger Spanner 21mm
  • MFR Part No.
    6088
  • Number of Pieces
    1
  • Single or Double End
    Single End
  • Material
    Chrome Vanadium Steel
  • Spanner Size
    21mm
  • Insulated
    No
  • Overall Length
    235mm
  • Finish/Coating
    Satin
  • Type
    Ratchet Podger Spanner
  • Metric or Imperial
    Metric
  • Number of Points
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome