100 x25mm Smoothing Hammer

100 x25mm Smoothing Hammer

Order Code: ZT3669923S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

This high performing, durable smoothing hammer is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.

Features and Benefits
• Compatible with most air chisels
• Durable design to shape and smooth solid materials
• Tough SCM441 construction

Typical Applications
• Smoothing hammers are ideal for shaping and smoothing metal sheet and wire

See full description
Specifications for 100 x25mm Smoothing Hammer
  • MFR Part No.
    YM38A
  • Chisel Type
    Smoothing
  • Shank Type
    Straight
  • Overall Length
    100mm
  • Overall Width
    25mm
  • Product Type
    Smoothing Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome