DVR350Z Vibrating Poker 18V Bare Unit

DVR350Z Vibrating Poker 18V Bare Unit

Order Code: ZT3589599S

£269.99 Inc VAT (20%)
£279.993.5% off


Description

DVR350Z Vibrating Poker 18V Bare Unit
The Makita 18V DVR350 Vibrating Poker is designed to remove air pockets from wet concrete. It has a compact, ergonomic body and easy to handle.

Comes as a Bare Unit, No Battery or Charger.

Specifications:

Shaft Length: 800mm.
Shaft Diameter: 25mm.
Vibrations Per Minute: 13, 000/min.

See full description
Specifications for DVR350Z Vibrating Poker 18V Bare Unit
  • Voltage
    18V
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome