8000 A21 External Bent Circlip Pliers
0
1

8000 A21 External Bent Circlip Pliers

Order Code: ZT1012099X

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%

Order by 11am, get it Tomorrow

Description

For retaining rings as per DIN 471, DIN 983
DIN 5254 Form B
90° angled tips
With opening spring
With clamping protection
Forged GEDORE chrome-vanadium special hardened and tempered steel
Precision machined, oil hardened and annealed
Black, with red dipped handles

See full description
Specifications for 8000 A21 External Bent Circlip Pliers
  • Type
    Circlip Plier
  • Insulated
    No
  • Number of Pieces
    1
  • Overall Length
    150mm
  • MFR Part No.
    6702430
  • Standards Met
    DIN 472/984
  • Handle Material
    Dipped Super Grip PVC
  • VDE certified
    No
  • Miniature
    No
  • Jaw Opening
    19 - 60mm
  • Jaw Length
    43mm
  • ESD
    No
  • Jaw Material
    Chrome Vanadium
  • Spark Resistant
    No
  • Jaw Style
    90° Angled Tip
  • Weight
    182g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome