3.2mm Tungsten Carbide Cutter Ball Tip REF.9905 - 2615990532
0
1

3.2mm Tungsten Carbide Cutter Ball Tip REF.9905 - 2615990532

Order Code: ZT1415400X

£9.29 Inc VAT (20%)


Description

Use for shaping. smoothing and material removal. Use on hardened steel. stainless steel. cast iron. nonferrous metals. fired ceramics. plastics. hardwoods and other hard materials.

• Shank diameter: 3.2 mm
• Working diameter: 3.2 mm
• Accessory length: 38.0 mm
• Max 30.000 rpm

See full description
Specifications for 3.2mm Tungsten Carbide Cutter Ball Tip REF.9905 - 2615990532
  • Type
    Cutter
  • MFR Part No.
    2615990532
  • Item
    Multi Tool Consumables
  • Material
    Tungsten Carbide
  • Number of Pieces
    1
  • Series
    9905

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome