Unibase/trim Universal Trim Router Sub-Base 150mm

Unibase/trim Universal Trim Router Sub-Base 150mm

Order Code: ZT4905683S

£36.99 Inc VAT (20%)

Currently unavailable

Description

The Trend UNIBASE/TRIM Universal Trim Router Sub-Base unlocks the potential of your router by providing improved concentricity and compatibility with Trend Guide Bushes.With 9 Hole Patterns to suit most 1/4in trim routers, including 18V cordless models.Made from reinforced nylon for a low-friction, precise routing surface.The Precision Centring System ensures perfect concentricity between cutter and guide bush for pinpoint accuracy with routing jigs. Reinforced threaded brass inserts provide secure mounting points for guide bushes. The Quick Pattern Finder makes locating the hole pattern for your router quick and easy. Includes M4 screws for router attachment.

See full description
Specifications for Unibase/trim Universal Trim Router Sub-Base 150mm
  • Size
    150mm
  • Material
    Reinforced Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome