Flexi Flush Cutting Saw

Flexi Flush Cutting Saw

Order Code: ZT1008927X

£10.99 Inc VAT (20%)
£12.9915% off
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Suitable for precise cutting in confined areas or around obstructions. Flexible alloy steel blade, which cuts on the pull stroke. Polished rosewood handle with brass ferrule. 20TPI.

Specifications for Flexi Flush Cutting Saw
  • Blade Width
    25mm
  • Back Material
    Steel
  • Blade Length
    150mm
  • Teeth per Inch
    20TPI
  • Blade Material
    Alloy Steel
  • Handle Material
    Wood
  • Saw Type
    Flexi Flush
  • Saw Tooth Size
    20TPI
  • Type
    Tenon Saw
  • Insulated
    No
Product Reviews -
5 years ago
Just what I needed for fiddly model construction.

5 years ago by Keith
Does the job

5 years ago by john
Great saw., and at the price , throw it away and buy a new one when it gets blunt.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome