300-14-F15/16-HP Toolbox Saw
0
1
2
3
4
5
6

300-14-F15/16-HP Toolbox Saw

Order Code: ZT1008938XCopy

£13.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Fine toothed hand saw to give a smooth cut in a wide variety of wood based materials, aluminium, plastics and laminates. Fitted with a plastic handle which is strong and comfortable in use.
Size: 14” x 16TPI.

Specifications for 300-14-F15/16-HP Toolbox Saw
  • Type
    Handsaw
  • Compatible Materials
    Plastics
    Wood
  • Blade Coating/Finish
    Uncoated
  • Includes
    Tooth Guard
  • Cutting Style
    Cross Cut
    Rip
  • Protection Features
    Anti-rust
  • MFR Part No.
    300-14-F15/16-HP
  • Blade Length
    350mm
  • Blade Material
    Steel
  • Teeth per Inch
    16TPI
  • Handle Material
    Plastic
  • Insulated
    No
Product Reviews -
2 years ago by Ian
good price and in stock, good product

2 years ago
Quality product as expected

2 years ago
Perfect multi use saw. Handy size and reasonably priced.

2 years ago by Ian
got what we paid for, ideal for the job we are diong

3 years ago by Ian
Does what it says on the packet

3 years ago
We have used these for many years & have found them to be perfect for the job.

5 years ago by Finbar
It's a Bahco saw so I knew it would be good, a fair bit slower than the 244 but produces a very fine cut so very happy with it.

6 years ago by terence
A good all round saw the 15/16 tpi is excellent for fine cutting i used this for polymer coving and it left smooth edges that required little or no extra sanding

3 years ago by Ian
does what it says on the tin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome