Hardpoint Laminate Cutting Saw 450mm (18in) 9 TPI ROU34455
0
1

Hardpoint Laminate Cutting Saw 450mm (18in) 9 TPI ROU34455

Order Code: ZT1290768PCopy

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Roughneck R18L Hardpoint Laminate Cutting Saw has triple ground teeth for faster cutting. The teeth have been heat treated to provide a longer lasting cutting edge. Made from thick, premium grade steel for rigidity. The saw is fitted with a double injected, soft grip handle for comfort and hand protection. The handle is shaped to allow 90 and 45 markings. Suitable for cutting all types of flooring such as solid, engineered and laminate wood. Normal wear and tear of the blade is not covered by the 10 year guarantee. Specification Length 450mm (18in) Teeth 9TPI

See full description
Specifications for Hardpoint Laminate Cutting Saw 450mm (18in) 9 TPI ROU34455
  • MFR Part No.
    34-455
  • Length
    450mm
  • Teeth per Inch
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome