Jet Cut Fine Handsaw 500mm (20in) 11 TPI STA215599
0
1
2

Jet Cut Fine Handsaw 500mm (20in) 11 TPI STA215599

Order Code: ZT1326669SCopy

£17.29 Inc VAT (20%)


Description

The STANLEY Jet Cut Fine Handsaw features three cutting edges for faster and smoother cutting. Ideal for finishing cuts in wood and derived skirting, plywood, melamine, PVC. Fitted with a bi-material handle for increased comfort and control. The handle also features markers for 45 and 90. 1 x Stanley Jet Cut Fine Handsaw 500mm (20in) 11 TPI

Specifications for Jet Cut Fine Handsaw 500mm (20in) 11 TPI STA215599
  • Blade Length
    508mm
  • Type
    Handsaw
  • Blade Material
    Bi-Metal
  • Insulated
    No
  • Length
    500mm
  • Teeth per Inch
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome