24"/600mm Hi-vis Girder Section Level
0
1
2
3
4

24"/600mm Hi-vis Girder Section Level

Order Code: ZT1008668XCopy

£5.49 Inc VAT (20%)


Description

Manufactured from impact resistant ABS plastic. Three vials horizontal, vertical and 45°.
Metric and Inch graduated face. Accuracy: 1mm/1000mm.

Specifications for 24"/600mm Hi-vis Girder Section Level
  • Number of Vials
    3
  • Body Colour
    Yellow
  • Base Type
    Non-Magnetic
  • Level Type
    I-Beam Level
  • Overall Length
    610mm
  • Vial Type
    45°
    Horizontal
    Vertical
  • Level Features
    Hand Grips
    Metric/Inch Graduated Face
  • Overall Width
    25mm
  • Body Material
    Plastic
  • Vial Material
    Acrylic
  • Vial Visibility
    Front Viewing
  • Pack Type
    Single
  • Accuracy
    1mm/m
Product Reviews -
4 years ago
Good value and does the job

5 years ago by MB43
Great purchase at a competitive price

6 years ago by Ahmed
Excellent value for money

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome