Stanley 1-43-524 FatMax Level 600mm The Stanley FatMax heavy-duty box level range has been machine milled on two sides to ensure accuracy on both sides. They are the heaviest in their class giving ultimate strength and are 6mm taller than most competitors. The large vial with bridged “dual view” centre vial provides accurate readings every time. Features: The large centre vial is bridged to allow a continuous line to be marked on the workpiece The dual bi-material grips are ideal for carrying and vertical levelling, and they have shock-absorbing end caps for longer life FaxMax levels have an accuracy of +/-0.5mm/m on one face and +/- 0.7mm/m on the other The range is 6mm taller than most competitors, 6-9mm wider than other levels and heaviest in its class providing ultimate strength and durability 1 horizontal vial, 2 vertical vial Heaviest in its class giving ultimate strength Shock-absorbing end caps for long life Specification: Length: 600mm (24")
Product Name | Price |
---|
1200MM/48" FatMax Spirit Level 3 Vials (1-43-548) | 120 cm | Aluminium | £44.99Inc VATGet it by Thu, 10th Apr | |
600MM/24in FatMax Spirit Level 3 Vials (1-43-524) | --- | --- | £29.99Inc VATGet it by Thu, 10th Apr |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy