STB-17768-S Pocket Level with Belt Holder
0
1
2

STB-17768-S Pocket Level with Belt Holder

Order Code: ZT1008692X

£13.39 Inc VAT (20%)


Description

Professional quality spirit level that fits in the pocket or can be attached to a belt with the clip supplied. Extra-strong rare earth magnet. Automatically aligns. Ideal for fitting switches and plugs. Precisely ground aluminium.
Accuracy: ±1.0mm/m.

Specifications for STB-17768-S Pocket Level with Belt Holder
  • Vial Material
    Acrylic
  • Vial Type
    Horizontal
  • Body Material
    Aluminium
  • Vial Visibility
    Front Viewing
    Top Viewing/Upside-down Viewing
  • Overall Width
    30mm
  • Level Type
    Pocket Level
  • Body Colour
    Yellow
  • Accuracy
    1
  • Number of Vials
    1
  • Level Features
    V-groove
  • Overall Length
    67mm
  • Base Type
    Magnetic
  • Includes
    Belt Clip
  • Finish/Coating
    Electrostatic Powder Coated
  • MFR Part No.
    STB-17768-S
  • Series
    Pocket Pro
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome