3.00mm HSS S/S Stub Drill

3.00mm HSS S/S Stub Drill

Order Code: ZT3116161S

£0.99each Inc VAT (20%)
£495.00 minimum order value
QuantityPriceDiscount
1 - 499£0.990%
500 +£0.954%

Minimum order quantity: 500.

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 3.00mm HSS S/S Stub Drill
  • Finish/Coating
    Black Oxide
  • Web Thickness
    Standard
  • Standards Met
    BS 328
    DIN 1897
  • Flute Length
    16mm
  • Number of Flutes
    2
  • Helix Angle
    Oct-20°
  • Coolant Delivery
    External
  • Drill Diameter Tolerance
    H8
  • Series
    S100
  • Number of Pieces
    1
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • Cutting Direction
    Right Hnd
  • Point Angle
    118°
  • Material
    High Speed Steel
  • Shank Diameter Tolerance
    F11
  • Overall Length
    46mm
  • System of Measurement
    Metric
  • Drill Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome