5.00mm HSS S/S Stub Drill

5.00mm HSS S/S Stub Drill

Order Code: ZT3116180S

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 - 199£1.3112%
200 +£1.2516%


Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic ans turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

See full description
Specifications for 5.00mm HSS S/S Stub Drill
  • Finish/Coating
    Black Oxide
  • Flute Type
    Spiral
  • Number of Flutes
    2
  • Drill Diameter Tolerance
    H8
  • Helix Type
    Normal Helix
  • Web Thickness
    Standard
  • Overall Length
    62mm
  • Cutting Direction
    Right Hnd
  • Helix Angle
    Oct-20°
  • Material
    High Speed Steel
  • Point Angle
    118°
  • Number of Pieces
    1
  • Standards Met
    DIN 1897
    BS 328
  • Series
    S100
  • Flute Length
    26mm
  • Coolant Delivery
    External
  • Shank Diameter Tolerance
    F11
  • Drill Diameter
    5mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome