21/64" X 250MM O/A HSS Taper Shank Drill
0
1

21/64" X 250MM O/A HSS Taper Shank Drill

Order Code: ZT1142909X

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

General-purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium, alloy and graphite. Point angle: 118°.

Specifications for 21/64" X 250MM O/A HSS Taper Shank Drill
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Drill Length Type
    Extra Length
  • Point Angle
    118°
  • Drill Diameter
    21/64in
  • Finish/Coating
    Steam Tempered
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Overall Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome