1-96-183 16" Open Mouth Tool Bag
0
1
2
3
4
5
6
7

1-96-183 16" Open Mouth Tool Bag

Order Code: ZT1027250P

£24.99 Inc VAT (20%)


Description

Manufactured from 600 denier fabric, this free standing, non-collapsible open mouth tool bag from Stanley® champions optimum storage and easy access to tools. With a handy adjustable shoulder strap, multiple external and internal pockets and a covered front pocket for secure storage. It also possesses a reinforced plastic base. All finished with a full length zipper.

Features and Benefits
• 600 denier fabric makes the product durable and hard wearing
• Multiple vertical internal and external pockets allow for easy access to tools
• Free standing open mouth allows for transparency of tools and instant access
• Strong, reinforced plastic base protects your tools and the fabric from debris and damp on the floor
• Adjustable shoulder strap for comfortable transportation of your tools

Typical Applications
• Ideal for use on site due to the bag's portable nature and robust design

Notes
• No tools included

See full description
Specifications for 1-96-183 16" Open Mouth Tool Bag
  • Lock Type
    Zipper
  • MFR Part No.
    1-96-183
  • Weight
    1.04kg
  • Product Material
    600 Denier Water Resistant Fabric
  • Additional Features
    Open Mouth to allow for easy access to tools
  • Product Type
    Tool Tote Bag
  • Length
    4470mm
  • Width
    2750mm
  • Size L x D x H
    447 x 275 x 235cm
  • Height
    2350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome