ACTION HOLSTER Presentation Pouch, Equipped With Accessories, HxWxD 150 X 190 X 45mm

ACTION HOLSTER Presentation Pouch, Equipped With Accessories, HxWxD 150 X 190 X 45mm

Order Code: ZT2688414S

£99.99 Inc VAT (20%)


Description

ACTION HOLSTER presentation pouch, equipped with accessories, HxWxD 150 x 190 x 45 mm. Supplied = assembled. Height = 150 mm. Width = 190 mm. Depth = 45 mm. Material = polyester fabric. Feature = magnetic. Colour = black. Product type = presentation pouches. Ideal for everyone who wishes to use their accessories flexibly, easily, in any location, and keep them within reach. Can be attached to the board using magnets, be worn on belt loops or be transported comfortably as a shoulder bag using the carrying strap. The multi-purpose presentation pouch for teachers, trainers, professors, instructors, etc. Developed for working while mobile, e.g. using whiteboards and flipcharts. The pins are lifted out by pulling on the strap, and disappear again inside the bag by pressing on them with an open hand. High quality workmanship and made of black, washable and hardwearing polyester fabric. Contents and features: - 4 board and flip chart marker pens PRO+ (red, blue, green, black) - 1 action cleaner for wet cleaning of whiteboards (10 ml) - 1 washable felt cleaner (hand washable at 30 °C) for dry and wet cleaning of whiteboards (incl. clothes protection: a protective flap above the felt cleaner ensures your clothes remain clean) - 2 spring hooks for attachment to belt loops - 1 carrying strap

See full description
Specifications for ACTION HOLSTER Presentation Pouch, Equipped With Accessories, HxWxD 150 X 190 X 45mm
  • Colour
    Black
  • Material
    Polyester Fabric
  • Product Type
    Presentation Pouches
  • Supplied
    Assembled
  • Height
    150mm
  • Width
    190mm
  • Depth
    45mm
  • Additional Features
    Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome