470mm & 582mm Yellow Metal Toolbox Set 2 Piece
0
1
2

470mm & 582mm Yellow Metal Toolbox Set 2 Piece

Order Code: ZT1018154X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

Powder coated. Soft grip carrying handle and lightweight design. The black plastic overriders add to the overall ruggedness helping to prevent damage to the box or items around it. The lid has 'V' section to allow measuring and cutting short lengths of pipe. There is a tote tray for smaller items. Fitted with heavy duty metal latches designed to stay closed even when in transit.

Specifications for 470mm & 582mm Yellow Metal Toolbox Set 2 Piece
  • Number of Compartments
    0
  • Product Dimensions in MM
    (2) Width 238
    (2) Depth 178
    (2) Length 582
  • Additional Features
    Rust Resistant
    The 'V' Section Also Allows Cutting Short Length Of Pipe
    Soft Grip Carrying Handle
    The 450m Tote Tray with Metric Scale On Each Long Edge
    Heavy Duty Metal Latches Are Fitted
    With Black Plastic Overriders Adds Overall Ruggedness
    Tote Tray Enclosed
    Durability
    The Lid Has 'V' Section To Allow Measuring
    Ideal For On-Site Use
  • Colour
    Black/Yellow
  • Weight
    5kg
  • MFR Part No.
    YMT-593-1400K
  • Product Material
    Steel
  • Type
    Tool Box
  • Length
    582mm
  • Height
    178mm
  • Width
    238mm
Product Reviews -
a month ago by Paul
The bigger box came with a dent in it where the smaller box had been inside . Not to bothered about it does not compromise how it will be used

5 years ago by pete
arrived damaged

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome