Essential Toolbox 66cm (26in) STA182976
0
1
2
3
4
5
6
7

Essential Toolbox 66cm (26in) STA182976

Order Code: ZT1293216P

£39.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stanley Tools Essential Toolbox has an innovative design with an internal tool tray and small top organisers in the lid to enable small parts organisation. Fitted with ergonomic metal catches and geometric lock latches for smooth closing and opening. The toolbox can be locked with a small padlock (not supplied) for extra safety and to reduce the risk of theft. Specification External Dimensions 665 x 335 x 280mm Internal Dimensions 640 x 280 x 220mm

See full description
Specifications for Essential Toolbox 66cm (26in) STA182976
  • MFR Part No.
    STST82976-1
  • Box Type
    Toolbox
  • Size
    26in
  • Material
    Toolbox
Product Reviews -
a year ago by Mary
Service and product were perfect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome