Metal Latch Toolbox, 12.5in

Metal Latch Toolbox, 12.5in

Order Code: ZT1332307S

£7.59 Inc VAT (20%)


Description

The Stanley 2000 series metal latch tool box is made from robust plastic with 2 integrated organisation compartments & removable tote tray that provides a secure portable tool storage solution.

Features and Benefits
• 2 organiser compartments integrated into lid for storage of smaller fixings, parts & accessories
• Removable tote tray to provide quick access to specific tools or increase storage space for larger tools
• Soft grip handle for comfortable use & improved grip
• Flat designed lid for easy storage
• Made with robust plastic & strong metal latches for secure storage
• Suitable for both professional, household and hobbyist use
• Ideal storage for household tools and smaller accessories

Typical Applications
• Maintenance
• Mechanical
• Industrial
• DIY
• Domestic use

See full description
Specifications for Metal Latch Toolbox, 12.5in
  • Type
    Tool Box
  • Number of Compartments
    3
  • Series
    2000 Series
  • MFR Part No.
    1-92-064
  • Colour
    Black/Yellow
  • Lock Type
    Latches
  • Product Material
    Plastic
  • Width
    130mm
  • Height
    178mm
  • Length
    318mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome