Pro Gear 2.0 Half Organiser

Pro Gear 2.0 Half Organiser

Order Code: ZT4797879SCopy

£26.99 Inc VAT (20%)


Description

The Keter Roc Pro Gear 2.0 Half Organiser features deep storage bins, and durable latches. Its half footprint design allows for expanded storage possibilities, especially for on-the-go worksites. IP65 rated seals protect against water and dust. An eyelet allows use of a padlock for peace of mind and security, no matter the location. Comes complete with Fix Hold wall-mount system spaced to fit a standard stud wall. You can even fully open and access your toolboxes when they're mounted so you can work more efficiently. Fully compatible with: Pro Gear 1.0 products and the Mobile Pro Gear Cart System. Comes with a 25 year warranty. Specifications: Load Capacity: 13.6kg.Load Hanging Capacity: 7kg.Volume: 4.3 litres.External Dimensions: 34.8 x 26.8 x 9.5cm.

See full description
Specifications for Pro Gear 2.0 Half Organiser
  • Number Trays
    7
  • Storage Type
    Deep Trays
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome