7 Drawer Heavy Duty Cabinet with Side Handle and Caster Wheels
0
1
2
3
4
5

7 Drawer Heavy Duty Cabinet with Side Handle and Caster Wheels

Order Code: ZT1404030XCopy

£599.99 Inc VAT (20%)


Description

Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty casters, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles.

Features and Benefits
• Durable heavy gauge steel with double wall construction for strength and security
• Epoxy powder coated for a corrosion and abrasion resistant finish
• Heavy-duty caster wheels, 2 fixed, 2 swivel with brake for easy transport
• Heavy-duty handle bar for easy manoeuvrability
• Quick release drawer sliders for easy access
• Fully lockable for security
• First five drawers measure at 570 x 406 x 74.5mm, last two drawers measure at 570 x 406 x 153.5mm for a diverse range of spaces

Typical Applications
• Storing and transporting a wide range of tools

Notes
• A wide range of Tool Control inlays, accessories, and spares are available to buy for the Kennedy Pro® range
• The compatible tool chest is <a title="Kennedy-Pro Tool Chest">KEN5944825K</a>

See full description
Specifications for 7 Drawer Heavy Duty Cabinet with Side Handle and Caster Wheels
  • Drawers
    16" Drawer Sliders with Ball Bearing (Pair)
    Fully Open Drawers For Greater Access
    Individual Latches
    Rigid Aluminium Edged Drawer Handles
  • Design
    Coated In Hard Wearing Epoxy Powder
    Corrosion Resistant
    Heavy Gauge Steel
    Welded & Riveted For Rigid Construction
  • Product Type
    Roller Cabinet
  • Product Range
    Classic Range
  • MFR Part No.
    TBR5207-X
  • Number of Drawers
    7
  • Colour
    Red
  • Mobility
    Cabinets Should Only Ever Be Pushed Using The Side Handle Bar
    Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation
    Strong Ergonomic Handles
  • Security
    Fully Lockable
  • Drawer Load Capacity
    2 Drawers: 30kg
    5 Drawers: 20kg
  • Weight
    60.5kg
  • Product Dimensions in MM
    Depth: 458
    Height: 993
    Width: 699
  • Drawer Dimensions
    2 Drawers: 570 x 406 x 153.5 mm
    5 Drawers: 570 x 406 x 74.5 mm
  • Overall Width
    458mm
  • Overall Height
    993mm
  • Overall Length
    699mm
  • Material
    Steel
  • Maximum Weight Capacity
    250kg
  • Roll Weight
    160kg
  • Magnetic Adhesion
    No
  • Coating
    Powder Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome