Benefits
Deliver exceptional results for any heating application
Tackle a wide range of tasks with a single torch
Achieve the perfect flame for optimal results
Built to last, even in the most demanding environments
Work fatigue-free with the ergonomic handle design
Unleash Controlled Heat: Hi-Lo FabMaster Elite Propane Heating Torch
Master a multitude of tasks with the Hi-Lo FabMaster Elite Propane Heating Torch, the industry's leading choice for precise and powerful heat.
This professional-grade torch delivers unmatched versatility, making it ideal for diverse applications like:
Preheating Metals: Prepare welding surfaces for flawless joints
Soldering & Brazing: Achieve strong, secure connections with pinpoint flame control
Thawing Frozen Pipes: Say goodbye to winter woes with a quick and efficient thawing solution
Heat Treating Metals: Alter the mechanical properties of metals for specific uses
Paint Removal: Strip away unwanted layers for a clean, fresh start on any project
Roofing: Tackle asphalt and waterproofing jobs with ease
And Much More!
Features
Durable Brass Construction: Withstands the demands of heavy-duty use for long-lasting reliability
Ergonomic Moulded Handle: Ensures comfortable handling, even during extended use
Twin Gas Control Valves: Fine-tune both the main flame and pilot light for optimal heat output
Choice of Neck Lengths: Select from three neck sizes (No. 8 - 100mm, No. 18 - 370mm, No. 38 - 550mm) to perfectly suit your project's reach and manoeuvrability needs
Fuel Gas Inlet (3/8 BSP - LH) : Compatible with standard propane regulators for easy setup
Available with single stage plugged propane regulator and 5m hose
Product Name | Price | ||
---|---|---|---|
Fabmaster Elite Propane Heating Torch - No. 18 with Regulator Hose | Brass | £149.99Inc VATGet it in 1-10 days | |
Fabmaster Elite Propane Heating Torch - No. 38 with Regulator Hose | Brass | £179.99Inc VATGet it in 1-10 days | |
Fabmaster Elite Propane Heating Torch - No. 18 without Regulator Hose | --- | £79.99Inc VATGet it in 1-10 days | |
Fabmaster Elite Propane Heating Torch - No. 8 without Regulator Hose | --- | £79.99Inc VATGet it in 1-10 days | |
Fabmaster Elite Propane Heating Torch - No. 38 without Regulator Hose | --- | £109.99Inc VATGet it in 1-10 days | |
Fabmaster Elite Propane Heating Torch - No. 8 with Regulator Hose | --- | £139.99Inc VATGet it in 1-10 days |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy