MIG Welder Torch, MB Grip 014.0335 4M, Air Cooled

MIG Welder Torch, MB Grip 014.0335 4M, Air Cooled

Order Code: ZT1382280X

£109.99 Inc VAT (20%)


Description

The MB Grip welding torch is an ergonomic MIG welding torch that melds into the users hands, providing a greater sense on control and accuracy.

Features and Benefit
• Optimum cooling of the torch provides longer run times and leads to an extended torch life
• Ergonomic short handle with "GRIP" insert provides the best in-hand feeling and precision
• Bikox® R air cooled torches have high flexibility, extreme UV resistance and increased temperature resistance

Typical Applications
• Automotive Repair
• Metal Fabrication
• Construction
• Manufacturing
• Repair and Maintenance

See full description
Specifications for MIG Welder Torch, MB Grip 014.0335 4M, Air Cooled
  • Wire Size
    0.8 to 1.2mm
  • Cooling Type
    Air Cooled
  • Duty Cycle
    60%
  • Cable Length
    4m
  • Maximum Rating
    320A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome