Hot Jet S 120v for PVC Banner Welding & Industrial Fabrics 100.862 Pvc

Hot Jet S 120v for PVC Banner Welding & Industrial Fabrics 100.862 Pvc

Order Code: ZT3112455S

£749.99 Inc VAT (20%)


Description

The Hot Jet S 120v is a small but versatile addition to the hand tool range enabling quick and easy welding for detailing or making in-situ repairs to banner or flexible PVC coated materials. Available in either 120v (shown) or 240v, the small but powerful Hot Jet S makes it the ultimate compact hot air gun.

The HotJet s is unique in that enables the individual independent adjustment of both airflow and temperature controls, making it ideal for detailed welding or where materials are of a heat sensitive nature.

This Swiss manufactured tool is capable of producing temperatures of up to 600°C.

Key Features

Weighs just 600g (400g without 2m cord)
Built-in Potentiometer
Ultra compact design
Built-in stand
Compatible with a wide range of nozzles
120v

See full description
Specifications for Hot Jet S 120v for PVC Banner Welding & Industrial Fabrics 100.862 Pvc
  • Product Type
    Hot Air Gun
  • Voltage
    120v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome