Hot Jet S 120v for Roof Membrane 100.862 RM

Hot Jet S 120v for Roof Membrane 100.862 RM

Order Code: ZT3112468S

£799.99 Inc VAT (20%)


Description

The HOT JET S is a small but versatile addition to the hand tool range enabling quick and easy in-situ repairs to roof single ply membrane. Available in either 120V (shown) or 240V, the small but powerful HOT JET S makes it the ultimate compact hot air gun.

The HOT JET S is unique in that it enables the individual independent adjustment of both airflow and temperature controls, making it ideal for detailed welding or where materials are of a heat sensitive nature.

This Swiss manufactured tool is capable of producing temperatures of up to 600°C.

Key Features

Weighs just 600g (400g without 2m cord)
Built-in Potentiometer
Ultra compact design
Built-in stand
Compatible with a wide range of nozzles
120V

See full description
Specifications for Hot Jet S 120v for Roof Membrane 100.862 RM
  • Product Type
    Hot Air Gun
  • Voltage
    120V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome