13402 A24R Supra Kronenflex Grinding Discs 125 x 6 x 22mm

Order Code: ZT3112119S

£1.99 Inc VAT (20%)


Description

A24R Supra Kronenflex grinding discs are characterised by their aggressive abrasive performance and long service life. When paired with a high-speed angle grinder, the discs offer complete stability. The use of premium abrasive materials allows the user to product flawless results in the shortest amount of time. The even wear to the grit allows for a long service time and reduced costs. Available in a wide range of common industrial sizes.

Features and Benefits
• The discs offer complete stability when paired with high speed angle grinders offering user confidence
• The use of premium abrasive materials allows the user to product flawless results quickly to save time
• The even wear to the grit allows for a long service time and reduced costs
• Available in a wide range of common industrial sizes to ensure compatibility

Material Applications
• Steel
• Stainless Steel
• Castings

See full description
Specifications for 13402 A24R Supra Kronenflex Grinding Discs 125 x 6 x 22mm
  • MFR Part No.
    13402
  • Type
    Type 27
  • Series
    Kronenflex
  • Maximum RPM
    12200rpm
  • Thickness
    6mm
  • Grit
    24
  • Centre Hole
    Straight Hole
  • Grain Size
    24-Coarse
  • Hardness
    Hard
  • Maximum Operating Speed
    80m/s
  • Diameter
    125mm
  • Applications
    Grinding
  • Suitable For
    Steel
  • Bore
    22.23mm
  • Model Number
    A 24 R SUPRA
  • Abrasive Material
    Aluminium Oxide
  • Grain Designation
    27-A24R-BF
  • Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome