250 x 25 x 31.75mm A60KVL Grinding Wheel

250 x 25 x 31.75mm A60KVL Grinding Wheel

Order Code: ZT3110171S

£59.99 Inc VAT (20%)


Description

A particularly tough aluminium oxide providing hard wearing wheels for general purpose, surface and off-hand grinding.

Notes
• Dimensions: 150 x 20 x 31.75mm - MOS 35 m/s 4460rpm

See full description
Specifications for 250 x 25 x 31.75mm A60KVL Grinding Wheel
  • MFR Part No.
    69936621934
  • Grade
    Hard
  • Grain Size
    A60
  • Grain Designation
    A60KVL
  • Bore
    31.75mm
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome