51099 260L Hookit Disc P800 150MMLD861A (PK-50)

51099 260L Hookit Disc P800 150MMLD861A (PK-50)

Order Code: ZT1096028S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Get a tough abrasive for your finishes with 3M™ Hookit™ Finishing Film Abrasive Disc 260L. Our film discs combine a durable film backing with a fast‐cutting, long‐lasting aluminium oxide mineral abrasive for a consistent finish. It's ideal for refined automotive finishing work.

Features and Benefits
• Get a fast cut and long disc life with aluminium oxide abrasive
• Keep dust from disc surface, thereby reducing loading with 15 hole design
• Change and reuse discs easily with 3M's Hookit™ attachment system

Typical Applications
• Use for automotive applications including blending, scuffing, paint prep and removing paint defects

See full description
Specifications for 51099 260L Hookit Disc P800 150MMLD861A (PK-50)
  • Mounting Type
    Hookit
  • Diameter
    150mm
  • Grade
    Super Fine
  • Series
    260L
  • Grit
    P800
  • Model Number
    51099
  • Backing Material
    Polyester Film
  • MFR Part No.
    7100113151
  • Applications
    Paint Preparation
    Automotive
    Scuffing
    Blending
    Sanding
  • Vacuum Hole Design
    15 Hole
  • Abrasive Material
    Aluminium Oxide
  • Material Application
    Primer Coat
    Metal
    Lacquer
    Primer Filler
    Old Lacquer
    Wood
    Bodyfiller
  • Disc Type
    Coated Disc Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome