Paper Disc 255P, 152 mm, 6-Hole, P280
0
1

Paper Disc 255P, 152 mm, 6-Hole, P280

Order Code: ZT1033367X

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 +£0.7011.5%

Minimum order quantity: 5.

Description

The 3M Hookit Paper Disc 255P is an Aluminium Oxide abrasive with long life and sustained cutting action. It features an anti-loading coating to extend product working life.

Specifications for Paper Disc 255P, 152 mm, 6-Hole, P280
  • Backing Material
    Paper
  • Grit
    P280
  • Disc Size
    150
  • Abrasive Material
    Aluminium Oxide
  • Vacuum Hole Design
    6 Hole
  • Size
    150mm
  • Model Number
    A00322
  • Mounting Type
    Hookit
  • MFR Part No.
    7000034121
  • Applications
    Finishing
    Sanding
  • Material Application
    Bodyfiller
    Plastics
    Composite
    Lacquer
    Old Lacquer
    Primer Filler
    Primer Coat
    Acrylic Glass
  • Grade
    Very Fine
  • Diameter
    150mm
  • Series
    255P
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome