Paper Disc 255P, 152 mm, No Hole, P220

Paper Disc 255P, 152 mm, No Hole, P220

Order Code: ZT1033259X

£0.64each Inc VAT (20%)
£3.20 minimum order value

Minimum order quantity: 5.

Description

The 3M Hookit Paper Disc 255P is an Aluminium Oxide abrasive with long life and sustained cutting action. It features an anti-loading coating to extend product working life.

Specifications for Paper Disc 255P, 152 mm, No Hole, P220
  • Grit
    P220
  • Backing Material
    Paper
  • Disc Size
    150
  • MFR Part No.
    A00336 255P
  • Vacuum Hole Design
    No Hole
  • Abrasive Material
    Aluminium Oxide
  • Size
    150mm
  • Series
    255P
  • Material Application
    Composite
    Primer Filler
    Acrylic Glass
    Primer Coat
    Plastics
    Old Lacquer
    Lacquer
    Bodyfiller
  • Model Number
    A00336
  • Grade
    Very Fine
  • Applications
    Sanding filler
    Sanding
    Shape and Sand Filler or Putty
    Primer Sanding
    Surface Preparation
  • Diameter
    150mm
  • Mounting Type
    Hookit
  • Disc Type
    Coated Disc
  • Product Type
    Paper Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome