0024-600-821 Steel Wire Cup Brush 70X42MM 6MM Shank

0024-600-821 Steel Wire Cup Brush 70X42MM 6MM Shank

Order Code: ZT1001285S

£20.99 Inc VAT (20%)


Description

0024-600-821
Cup crimped wire brush. 30SWG.

Specifications for 0024-600-821 Steel Wire Cup Brush 70X42MM 6MM Shank
  • MFR Part No.
    0024600 821
  • Brush Diameter
    70 x 42mm
  • Bristle Type
    Straight Wire
  • Shaft Diameter
    6.0mm
  • Bristle Material
    Steel Wire
  • Brush Type
    Cup Brush
  • Mounting Type
    Shank
  • Diameter
    70mm
  • Width
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome