407 Cyanoacrylate Adhesive 50GM

407 Cyanoacrylate Adhesive 50GM

Order Code: ZT1014899X

£59.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

407 - Heat Resistant: An ethyl cyanoacrylate adhesive for bonding rubber, plastics and metals where prolonged heat resistance is required. Use with 770 Polyolefin bonder primer when bonding diffcult to bond plastics.

Specifications for 407 Cyanoacrylate Adhesive 50GM
  • Features
    Low Viscosity
    High Temperature Resistance
    High Strength on Very Small Bond Faces
    Long Open Time
    Solvent-Free
    Clean and Easy to Apply
    Joins a Wide Variety of Dissimilar Materials
  • Temperature Resistance Range
    0 to 120°C
  • Drying / Bonding Time
    5 to 20s
  • Compatible Materials
    Metal
    Plastic
    Rubber
  • Colour
    Transparent
  • Pack Size
    50g
  • MFR Part No.
    233725
  • Type
    Cyanoacrylate
  • Flammable
    No
  • Series
    407
  • Application Temperature Range
    22�C to 40�C�
  • Product Composition
    Cyanoacrylate
  • Viscosity Grade
    Flowless Liquid
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Resistance Type
    Chemical-Resistant
  • Maximum Service Temperature
    120
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome