Reusable Adhesive Strips, 25mm x 3.5mm x 12.5m

Reusable Adhesive Strips, 25mm x 3.5mm x 12.5m

Order Code: ZT1021708P

£299.99 Inc VAT (20%)

Currently unavailable

Description

These reusable adhesive strips adhere to almost anything and are permanently pliable and reusable. Provides an ideal alternative to drawing pins and sticky tape and has over 101 uses in the home, office and school.

Features and Benefits:
•Sticks to almost anything and comes in strip form, for ease of use
•Solvent-free, non-toxic, will not dry out and can be used again and again
•Has multiple uses, including holding up posters, cards, certificates etc, holding objects in place, keeping picture frames straight, cleaning fluff from fabric, removing dust and dirt from computers and hard to get to places and as a modelling clay for children

Typical Applications:
•Home
•Office
•Education

Notes:
•Not suitable where a strong bond is needed, for example when holding up heavy objects
•May damage fragile papers on removal
•May leave an oily mark on some painted papers and surfaces

See full description
Specifications for Reusable Adhesive Strips, 25mm x 3.5mm x 12.5m
  • Colour
    White
  • Features
    Off-white pliable putty
    Resistant to most diluted mineral and organic acids, alkalis and salts at normal temperatures
    Synthetic polymer base
    Waterproof
  • Temperature Resistance Range
    -30 to +45°C
  • MFR Part No.
    30812673
  • Compatible Materials
    Glass
    Metal
    Paper
    Plastic
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome