LeakSeal Spray

LeakSeal Spray


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Rust-Oleum® LeakSeal® is an easy to use, rubberised protective utility coating designed to fill and seal leaks and cracks.

Features and Benefits
• Provides a water-tight, flexible seal that prevents moisture penetration and corrosion
• Dries to a semi smooth finish - will not sag or drip
• Can be top-coated with latex or oil-based paints

Typical Applications
• Designed to fill and seal leaks and cracks on metal, aluminium, galvanised metal, PVC, concrete, masonry, asphalt/bituminous roofing materials, vinyl siding, fibreglass, and more

Notes
• Colours: transparent, aluminium, black and white
• Size: 500ml

See full description

Feature Attributes

Container Type:
Aerosol
Size:
500ml
Drying Time:
Touch dry 20 - 30 minutes
Coverage per Container:
0.74
For Use On:
Metal,Concrete,Masonry,PVC
Compatible Materials:
Vinyl,Fibreglass,Metal,PVC,Bituminous Roofing Materials,Concrete,Asphalt,Masonry
More attributes
Product Reviews -
4 years ago
Resolved the issue perfectly

4 years ago by Susan
Does what it says on the can

5 years ago by Robert
excellent service cheap and chearful

5 years ago by Paul
I have used this product before and does what it says it will do.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome