Virgin White Multi Thread Seal Thread Paste with PTFE - 120ml

Virgin White Multi Thread Seal Thread Paste with PTFE - 120ml

Order Code: ZT5600964S

£11.99 Inc VAT (20%)


Description

Virgin White PTFE Teflon paste. A multi-thread sealing compound for plastic and metal threads.

Benefits:

Soft Set Teflon paste
Withstands up to 10, 000 psi
Seals Metal & Plastic threads
Brush-on applicator for cleaner and easier use
Soft setting
Lubricating
Non-toxic
Grit-free
Won't dry out, stain, crack or harden
Temperatures from -45 to 200 degrees Celcius
Curing Time: aprox. 20mins
Use on:

All types of metal threads
Plastic threads inc: PVC, CPVC, ABS Plastics, Polybutylene, Polypropylene, Polyethylene, & Nylon
Suitable for Plastic & Metal pipes carrying:

Air
Steam
Petroleum
Oil
Water
Gases
And many chemicals
Virgin White threadsealing Compound is not suitable for Fluorine, Motlen Metal or Oxygen Systems.

Available in 2 sizes: 120ml and 240ml.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome