Pre Plaster Tape (50mm X 66m) - SVP

Pre Plaster Tape (50mm X 66m) - SVP

Order Code: ZT3377523S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.265%
10 +£5.9310%


Description

Pre plaster identification tapes, to highlight areas of importance during build

More like this
Specifications for Pre Plaster Tape (50mm X 66m) - SVP
  • Length
    66m
  • Width
    50mm
  • Product Type
    Pre Plaster Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome