Self-Adhesive Paper Tape Fragile 50mm x 50m Pack of 6

Self-Adhesive Paper Tape Fragile 50mm x 50m Pack of 6

Order Code: ZT4783688S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Self-Adhesive Paper Tape Printed Fragile in Red 50mm x 50m (Pack 6) - SAP5050FR

More like this
Specifications for Self-Adhesive Paper Tape Fragile 50mm x 50m Pack of 6
  • Adhesive Type
    Permanent
  • Roll Core Size
    Large Core
  • Length
    50m
  • Tape Colour
    White/Red
  • Printed Tape
    Yes
  • Type of Tape
    Carton Tape
  • Width
    50mm
  • Type
    Adhesive Tape
  • Environment Support
    Recyclable and Biodegradable
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome