640 Retainer 250ml

640 Retainer 250ml

Order Code: ZT1015016X

£219.99 Inc VAT (20%)


Description

LOCTITE 640 is a green, anaerobic, low viscosity, methacrylate ester-based retaining compound ideal for parts requiring a longer positioning time.

Features and Benefits
• Fixturing time on steel is 2 h
• Also used for active metals such as brass
• High strength product with good temperature resistance
• Max. diametrical clearance is 0.1 mm and service temperature is -55 to +175ºC
• Fluorescence allows product presence to be monitored

See full description
Specifications for 640 Retainer 250ml
  • Size
    250ml
  • Thread Type
    Multi-thread application
  • MFR Part No.
    250 ml
  • Product Composition
    Viscous liquid
  • Compatible Materials
    Metal
  • Strength
    High
  • Temperature Resistance Range
    -55 to 175°
  • Features
    High Strength
    High Temperature Resistance
    Ideal for shafts, gears, pulleys and cylindrical parts
    Resists vibration
  • Colour
    Green
  • Type
    Retainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome