5970 Black Silicon Sealant - 300ml

5970 Black Silicon Sealant - 300ml

Order Code: ZT1014815X

£51.99 Inc VAT (20%)


Description

Structural bonding - 1K silicone, oil resistance

Features and Benefits
• Can be used with plastic and painted parts
• Very Good Oil Resistance
• Neutral curing
• Elongation at break is 200% for a flexible seal

Typical Applications
• Stamped sheet metal covers
• Timing covers
• Oil sumps
• Ideal for use where high vibration or flexing occurs
• Gasketing applications (flange sealing)

Notes
• Compatible with CTL7151480M cartridge applicator gun

See full description
Specifications for 5970 Black Silicon Sealant - 300ml
  • Cure Time
    24hours
  • Temperature Resistance Range
    -50 to +200°C
  • Pack Type
    Cartridge
  • Colour
    Black
  • Features
    Ideal for Use Where High Vibration or Flexing Occurs
    Replacement for Cork and Paper Cut Gaskets on Flanges and Stamped Sheet Metal Covers
    Can be Used with Plastic and Painted Parts
    Very Good Oil Resistance
  • MFR Part No.
    2061041
  • Product Composition
    Alkoxy Silicone
  • Series
    5970
  • Product Type
    Hydraulic Sealant
  • Compatible Materials
    Aluminium
    Zinc
  • Applications
    Oil Sumps
    Hydraulic Systems
  • Pack Size
    300ml
Product Reviews -
6 months ago by Daniel
I have not used this yet, but its the same black silicone we used at Mercedes to sell engine components

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome