All Purpose Flex Silicon Sealant White

All Purpose Flex Silicon Sealant White

Order Code: ZT3297471S

£10.99each Inc VAT (20%)
£131.88 minimum order value
QuantityPriceDiscount
1 - 19£10.990%
20 +£10.554%

Minimum order quantity: 12.

Description

Waterproof silicone with fungicide for interior or exterior use. Bonds to most building materials. Lasts up to 25 years.

Specifications for All Purpose Flex Silicon Sealant White
  • Product Composition
    Acetoxy Silicone
  • Colour
    White
  • Product Type
    Multipurpose Sealant
  • Pack Type
    Cartridge
  • Series
    All Purpose
  • Compatible Materials
    Ceramic
    Glass
    Metal
  • MFR Part No.
    30613608
  • Applications
    Sanitary Joints Sealing
    Weather Sealing
  • Cure Time
    24hours
  • Features
    Mould-Resistant
    UV-Resistant
    Waterproof
    Weather Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome