Composite case with integral battery clamp storage and carry handle. Suitable for starting vehicles with 4 cylinder petrol or diesel engines up to 2L. Front panel displays internal battery charge level and includes an integral LED work light. Reverse polarity and short circuit protection with audible warning. Mains charger with automatic power cut-off prevents damage to battery whilst charging. Inbuilt MOSFET circuit protection. Fitted with two 12V power sockets that will accept any 12V device with a vehicle accessory socket plug and one 5V 2.4A USB output.
Product Name | Price | |||||
---|---|---|---|---|---|---|
RoadStart Emergency Jump Starter 12/24V 6L 8 Cylinder | 2 x 12V Port | 12V/24V - 600A/300A | 12V/24V - 2400A/1400A | 12/24 V | £429.99Inc VATGet it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter with Air Compressor 12V 900 Peak Amps | USB - 5V/1A, 2 x 12V Port | 400 A | 900A | 12 V | £129.99Inc VATGet it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter 12V 5L 8 Cylinder | USB - 5V/2.4A, 2 x 12V Port | 560 A | 1900A | 12 V | £299.99Inc VATGet it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter 12V 3.5L 6-Cylinder | USB - 5V/2.4A, 2 x 12V Port | 300 A | 1200A | 12 V | £199.99Inc VATGet it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter 12V 2L 4 Cylinder | USB - 5V/2.4A, 2 x 12V Port | 280 A | 900A | 12 V | £139.99Inc VATGet it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter 12/24V 3200/1600 Peak Amps | 12V/24V | 12V-1000A, 24V-500A | 12V-3200A, 24V-1600A | 12V or 24V Switchable | £549.99Inc VATGet it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter 12V 3200 Peak Amps | 12 V | 1000 A | 3200A | 12 V | £449.99Inc VATGet it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter 12V 1600 Peak Amps | 12 V | 600 A | 1600A | 12 V | £219.99Inc VATGet it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter 12V 1000 Peak Amps | 12 V | 300 A | 1000A | 12 V | £169.99Inc VATGet it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter 12/24V 3000/1500 Peak Amps | 12 V | 12V-1200A, 24V-600A | 12V-3000A, 24V-1500A | 12V or 24V Switchable | £359.99Inc VAT£379.995% off Get it by Tue, 18th Mar | |
RoadStart Emergency Jump Starter with Air Compressor 12V 900 Peak Amps | --- | 400 A | 900A | 12 V | £129.99Inc VATGet it by Tue, 18th Mar |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy