Workshop Creeper - Inclination Adjustable

Workshop Creeper - Inclination Adjustable

Order Code: ZT2685771S

£829.99 Inc VAT (20%)


Description

Workshop creeper, inclination adjustable, with 4 PU cushions, 4 swivel castors with brake, incl. tray. Supplied = assembled. Seat material = PU foam. Frame design = with castors. Frame colour = red. Type of height adjustment = gas spring. Seat colour = black. Seat height = 220 mm. Fittings = tool tray. Seat width = 445 mm. Seat depth = 1040 mm. Product type = workshop creepers. Especially suitable for difficult assembly work. With adjustable neck support. Inclination adjustable back rest. Includes tool/small parts storage box. The creeper has 4 cushions made of PU foam and the inclination angle of the back rest can be infinitely adjusted with 2 gas pressure springs between 5° and 75°. 4 swivel castors, 2 with stops. Removable tool/small parts box (390 x 200 mm) Length x width x height 1040 x 445 x 220 mm.

See full description
Specifications for Workshop Creeper - Inclination Adjustable
  • Frame Colour
    Red
  • Supplied
    Assembled
  • Product Type
    Workshop Creepers
  • Frame Design
    Castors
  • Seat Height
    220mm
  • Seat Colour
    Black
  • Seat Width
    445mm
  • Height Adjustment Type
    Gas Spring
  • Fittings
    Tool Tray
  • Seat Depth
    1040mm
  • Seat Material
    PU Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome