Alphasyn PG 150 208LTR

Alphasyn PG 150 208LTR

Order Code: ZT1036780X

£3,999.99 Inc VAT (20%)


Description

Alphasyn™ PG Gear Oils are a range of synthetic lubricants based on polyalkyleneglycol (PAG). The intended primary use for these gear oils is worm reduction in gear boxes.

Features and Benefits
• The low coefficient friction of the PAG base fluid improves the gear boxes efficiency and consequently reduces operating temperatures and power consumption leading to longer oil life
• Oxidative and thermal stability is good, offering extended operating life and reliable operation when compared to mineral oil based products
• Good wear protection and high load capacity reduces maintenance
• Inherently high VI makes the oil suitable for operations over a wide range of temperatures

See full description
Specifications for Alphasyn PG 150 208LTR
  • Viscosity
    PG150
  • Container Type
    Barrel
  • MFR Part No.
    153DA4
  • Features
    Inherently high VI makes the product suitable for operations operating over a wide temperature range
    Low coefficient of friction reduces energy consumption and lowers operating temperatures, this leads to longer oil life
    Good Thermal and Oxidative Stability Provides Reliable Operation and Extended Operating Life When Compared to Mineral Oil Based Products
    High load carrying capacity and good wear protection reduces maintenance
  • For Use On
    Gears
  • Size
    208Ltr
  • Product Type
    Gear Oil
  • Series
    ALPHASYN PG 150
  • Viscosity Grade
    150
  • Colour
    Yellow
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome