DTPG7 3 in 1 Digital Depth and Pressure Gauge with Light

DTPG7 3 in 1 Digital Depth and Pressure Gauge with Light

Order Code: ZT1028948P

£26.99 Inc VAT (20%)
£27.993.5% off


Description

These Digital Tyre Pressure & Tread Depth Gauge (with light) is self-calibrating
and features a 90 second auto power off. Easy to use - it displays an illegal tyre
tread depth warning. The stylish blue light is ideal for working in the dark.

Features

-Illegal tyre tread depth warning - display will flash if the reading is 1.6 mm or less
-Self calibrating
Auto power off
x1 CR2032 3 v battery supplied

See full description
Specifications for DTPG7 3 in 1 Digital Depth and Pressure Gauge with Light
  • MFR Part No.
    DTPG7
  • Weight Each
    16g
  • Max. Pressure Reading
    2-100psi
  • Display Type
    Digital
  • Product Type
    Tyre Tread Depth Gauge
  • Additional Features
    Measures pressure in psi / bar / kPa / kgf/cm. Measures tyre tread depth in mm / inch. Auto power off. Self calibrating.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome