Steel Wire Broom Brush & Handle Kit

Steel Wire Broom Brush & Handle Kit

Order Code: ZT2426154S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Currently unavailable

Description

This JanSan Steel Wire Broom Brush & Handle is ideal for cleaning those tougher areas which require a little more effort. This item has a Heavy Duty brush head that features a flat design and durable galvanised bristles accompanied with a strong 4 ft wooden handle and bracket for extra stability. Ideal for us in the home or garden.
Features & Benefits: - Heavy duty wooden broom filled with durable steel wire bristles. - Suitable for removing moss/weeds from paths and patio areas. - Wooden broom stock produced from FSC timber. - Fitted with a heavy duty steel bracket. - Comes complete with a durable wooden handle.
Specification: - Materials: Galvanised Steel and Wood - Dimensions: H120 x L15 x W25cm

See full description
More like this
Specifications for Steel Wire Broom Brush & Handle Kit
  • Colour
    Brown
  • Product Type
    Wooden Brooms & Brushes
  • Size
    30cm / 12"
  • Material
    Metal
Product Reviews -
10 months ago by Lesley Hobson
Very well made and useful broom. Gets moss and lichen up brilliantly off paving and block pavers.

a year ago
Good service I get 4 days

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome