Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
Heavy Duty Rags - 10kg
By Solent Cleaning
6 Reviews
Order Code:
ZT1029740X
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/heavy-duty-rags-10kg/p/ZT1029740X
Add to quotation
Schedule an order and save 5%
View all Cloths & Dusters
Description
Heavy duty wipes high absorbency wipes sweatshirt material pack weight 10kg
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Heavy Duty Rags - 10kg
Type
Rag
Colour
Multi-Coloured
Pack Quantity
10kg
Material
Recycled Material
Cloth Material
Recycled Material
Applications
General Cleaning
Industrial
Cloth Type
Rag
Disposable/Reusable
Limited Lifetime
Reusable
Machine Washable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome