Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Cleaning Cloths & Sponges
Cloths & Dusters
Industrial Rags - 10kg
By Solent Cleaning
2 Review
Order Code:
ZT1029738X
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/cloths-and-dusters/industrial-rags-10kg/p/ZT1029738X
Add to quotation
Schedule an order and save 5%
View all Cloths & Dusters
Description
A1 coloured wipes strong/economical wipes pack weight 10kg
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Industrial Rags - 10kg
Type
Rag
Material
Recycled Material
Colour
Multi-Coloured
Pack Quantity
10kg
Series
Industrial™
Applications
Multi-Purpose
Heavy-Duty
Industrial
Light-Duty
General Cleaning
Cloth Material
Recycled Material
Cloth Type
Cleaning Cloth
Disposable/Reusable
Machine Washable
Reusable
Rinseable
Limited Lifetime
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome